This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

Moen

Eco-Performance Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #MCL164928BN
  • Item #5134179
  • Manufacturer Part #CL164928BN
3.7 out of 5 Customer Rating
Brand image
Moen

Eco-Performance Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #MCL164928BN
  • Item #5134179
  • Manufacturer Part #CL164928BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • One-function 4-3/64 in diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eco-Performance
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/2 in
Hand Shower Diameter:
4-3/64 in
Hand Shower Flow Rate:
1.75 gpm
Height:
4-1/20 in
Hose Included:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
UL Listed:
No
UPC:
026508254219
WaterSense Labeled:
Yes
Width:
4-1/20 in