This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Moen

Eco-Performance Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #M3669EPBL
  • Item #7808649
  • Manufacturer Part #3669EPBL
3.9 out of 5 Customer Rating
Brand image
Moen

Eco-Performance Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #M3669EPBL
  • Item #7808649
  • Manufacturer Part #3669EPBL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • One-function 2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
33 in
Hand Shower Diameter
4 in
Hand Shower Flow Rate
2.0 gpm
Height
3-1/4 in
Hose Length
69 in
Slide Bar Height
30-5/8 in
Width
5-22/25 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Eco-Performance
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
ASSE Standards
ASSE 1014
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
026508290187