Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Eco-Performance Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 6 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- One-function 4-3/64 in diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eco-Performance
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Hand Shower Diameter:
- 4-3/64 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 4-1/20 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4-1/20 in