Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)
Eco-Performance Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Gold pairs rich, warm tones with lush texturing for a timeless finish
- One-function 4-3/64 in diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Eco-Performance
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-3/64
- Hand Shower Flow Rate:
- 1.75
- Height:
- 8-3/4
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508293584
- WaterSense Labeled:
- Yes