This product requires certification to purchase.

Single Function Hand Shower in Brushed Nickel

Moen

Eco-Performance Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #M176257BN
  • Item #5134101
  • Manufacturer Part #176257BN
3.2 out of 5 Customer Rating
Brand image
Moen

Eco-Performance Single Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #M176257BN
  • Item #5134101
  • Manufacturer Part #176257BN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • One-function 3" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eco-Performance
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hand Shower Flow Rate:
1.75 gpm
Height:
8-3/4 in
Hose Included:
Yes
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508254981
WaterSense Labeled:
Yes
Width:
3 in