Single Function Hand Shower in Brushed Nickel
Eco-Performance Single Function Hand Shower in Brushed Nickel
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- One-function 4-3/64" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eco-Performance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Metal
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508254783
- WaterSense Labeled:
- Yes