Single Function Hand Shower in Oil Rubbed Bronze
Eco-Performance Single Function Hand Shower in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- One-function 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Wall bracket included
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Limited lifetime warranty
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Painted
- Collection:
- Eco-Performance
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- Yes
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Length (in):
- 5-1/2 in
- Height:
- 8-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 8-3/4 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Shower
- Scald Guard:
- Yes
- Showerhead Function:
- Single
- Spout Reach:
- 4-5/8 in
- Spray Type:
- Full
- Style:
- Modern
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.28 lb
- Width:
- 4 in