This product requires certification to purchase.

Single Function Hand Shower in Polished Chrome

Moen

Eco-performance Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #MS3880EP
  • Item #7655122
  • Manufacturer Part #S3880EP
4.5 out of 5 Customer Rating
Brand image
Moen

Eco-performance Single Function Hand Shower in Polished Chrome

  • Fast #
  • Part #MS3880EP
  • Item #7655122
  • Manufacturer Part #S3880EP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-function 1" diameter spray head handshower
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eco-performance
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75
Height:
30-63/100
Hose Included:
Yes
Hose Length:
69
Length:
8-3/4
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
UPC:
026508282380
WaterSense Labeled:
Yes
Width:
2-13/100