1 Robe Hook in Polished Chrome
Edgestone 1 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Pro-fit installation system eliminates set screws for faster, more secure mounting (Sold Separately)
- Single robe hook
- 10 Year Limited
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Edgestone
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-3/5
- Height:
- 2-11/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-3/5
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- UPC:
- 034584023728
- Width:
- 1-23/50