This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

Moen

Edgestone® 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #CFGYB4698BN
  • Item #5099441
  • Manufacturer Part #YB4698BN
5 out of 5 Customer Rating
Brand image
Moen

Edgestone® 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #CFGYB4698BN
  • Item #5099441
  • Manufacturer Part #YB4698BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed Nickel finish brings the warm look of stainless to your bath
  • Towel bar only
  • 10 Year Limited
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Edgestone®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
16/25
GSA Approved:
No
Hardware Included:
No
Height:
11/16
IAPMO Listed:
No
Length:
18
Material:
Aluminum, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
UPC:
034584023810
Width:
11/16