This product requires certification to purchase.

Towel Bar Mounting Post in Brushed Nickel

Moen

Edgestone Towel Bar Mounting Post in Brushed Nickel

  • Fast #
  • Part #CFGYB4600BN
  • Item #5099445
  • Manufacturer Part #YB4600BN
3.3 out of 5 Customer Rating
Brand image
Moen

Edgestone Towel Bar Mounting Post in Brushed Nickel

  • Fast #
  • Part #CFGYB4600BN
  • Item #5099445
  • Manufacturer Part #YB4600BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Nickel finish brings the warm look of stainless to your bath
  • Pro-fit(tm) installation system eliminates set screws for faster, more secure mounting
  • Mounting posts
  • Metal mounting post for extra security
  • 10 Year Limited
  • Requires Certification
Dimensions & Measurements
Depth
2-23/25 in
Height
1-23/50 in
Length
2-23/25 in
Weight
0.98 lb
Width
2-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Edgestone
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Metal
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
Product Type
Mounting Post
UPC
034584023711