LINE_LIST
Edison LINE_LIST
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- One-handle lever handles make it easy to adjust the water
- Included side spray for convenient cleaning at the sink
- Aerated stream for everyday cleaning
- Soap/lotion dispenser included for fully coordinated convenience
Specifications
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Edison
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Depth:
- 8 in
- Flow Rate:
- 1.5 gpm
- Height:
- 13-13/100 in
- Maximum Temperature:
- 160
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- UPC:
- 026508260388