This product requires certification to purchase.

ELBOWRT DVRTR Wrought Iron

Moen

ELBOWRT DVRTR Wrought Iron

  • Fast #
  • Part #M1417WR
  • Item #1809033
  • Manufacturer Part #1417WR
3.1 out of 5 Customer Rating
Brand image
Moen

ELBOWRT DVRTR Wrought Iron

  • Fast #
  • Part #M1417WR
  • Item #1809033
  • Manufacturer Part #1417WR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Wrought Iron
Depth:
2-1/2 in
GSA Approved:
No
Height:
3 in
Length:
2-1/2 in
UL Listed:
No
UPC:
026508118184
Width:
2 in