This product requires certification to purchase.

Electronic Module Bracket Kit for M-Power™ 8310S35

Moen

Electronic Module Bracket Kit for M-Power™ 8310S35

  • Fast #
  • Part #M104639
  • Item #7507693
  • Manufacturer Part #104639
4.4 out of 5 Customer Rating
Brand image
Moen

Electronic Module Bracket Kit for M-Power™ 8310S35

  • Fast #
  • Part #M104639
  • Item #7507693
  • Manufacturer Part #104639
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 840
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1 year limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
M-Power™ 8310S35
Flow Rate:
1.28 gpf
Product Type:
Electronic Module Bracket Kit
UL Listed:
No
UPC:
026508274187
WaterSense Labeled:
No