24 in. Grab Bar in Old World Bronze
Elegance 24 in. Grab Bar in Old World Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Elegance
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Depth:
- 2-13/16 in
- Diameter:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-13/16 in
- UPC:
- 034584007773
- Width:
- 2-4/5 in