This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Moen

Ellsworth 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MDN9124BN
  • Item #4385055
  • Manufacturer Part #DN9124BN
3.7 out of 5 Customer Rating
Brand image
Moen

Ellsworth 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MDN9124BN
  • Item #4385055
  • Manufacturer Part #DN9124BN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Bottom grid
  • 1 year limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ellsworth
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-16/25 in
GSA Approved:
No
Height:
2-1/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Die Cast Zinc Alloy
Mount Type:
Wall
NSF Certified:
No
Projection:
3-16/25 in
UPC:
034584019035