This product requires certification to purchase.

Single Robe Hook in Brushed Nickel

Moen

Ellsworth Single Robe Hook in Brushed Nickel

  • Fast #
  • Part #MDN9103BN
  • Item #4385103
  • Manufacturer Part #DN9103BN
3.1 out of 5 Customer Rating
Brand image
Moen

Ellsworth Single Robe Hook in Brushed Nickel

  • Fast #
  • Part #MDN9103BN
  • Item #4385103
  • Manufacturer Part #DN9103BN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 12 Pallet: 756
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Bottom grid
  • 1 year limited warranty
  • Quick and easy to install
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ellsworth
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-7/50 in
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
NSF Certified:
No
Number of Hooks:
1
Projection:
3-1/7 in
UPC:
034584018946
Width:
2-1/100 in