Towel Ring in Brushed Nickel
Ellsworth Towel Ring in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ellsworth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 6-79/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc, Die Cast
- UPC:
- 034584019066
- Width:
- 6