Wall Mount Toilet Tissue Holder in Chrome
Ellsworth Wall Mount Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Pivoting paper holder
- Limited lifetime warranty
- Included template and mounting hardware take the guesswork out of installation
- Includes stamped steel mounting bracket
- Corrosion resistant
Documents
Specifications
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-1/100 in
- Base Plate Width:
- 2-1/100 in
- Collection:
- Ellsworth
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-16/25 in
- UPC:
- 034584018991