Engage Multi Function Shower Head in Matte Black
Iso™ Engage Multi Function Shower Head in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 168-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- An integrated magnet means removing the handshower is simple - and putting it back is a snap
- 3.5 in. Handheld showerhead
- 6 functions allow you to customize your shower experience
- Magnetix technology for easy removal and docking
- Matte black finish is the perfect complement to modern spaces
- 3.5-in diameter spray face provides good water coverage for all of your showering needs
- Backed by Moen's Limited Lifetime Warranty
- Mirror-like chrome finish
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Iso™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Flow Rate:
- 2.5 gpm
- Height:
- 9-1/2
- Origin:
- Global
- Type:
- M26100BL
- UPC:
- 026508329269