This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

Moen

Engage™ Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #M26100
  • Item #5133965
  • Manufacturer Part #26100
5 out of 5 Customer Rating
Brand image
Moen

Engage™ Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #M26100
  • Item #5133965
  • Manufacturer Part #26100
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Magnetix™ technology features an innovative magnetic docking system
  • Six-function combination spray for more variety
  • Six settings allow you to customize your shower and desired spray performance
  • Always docks facing forward to avoid exterior splashing outside your shower
  • Features a kink-free metal hose that extends reach and flexibility
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Engage™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-3/4 in
Hand Shower Flow Rate:
2.5 gpm
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed:
No
Length:
9-1/2 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
UPC:
026508258026
WaterSense Labeled:
No