This product requires certification to purchase.

Multi Function Showerhead in Spot Resist Brushed Nickel

Moen

Engage Multi Function Showerhead in Spot Resist Brushed Nickel

  • Fast #
  • Part #M26010SRN
  • Item #9432097
  • Manufacturer Part #26010SRN
4.1 out of 5 Customer Rating
Brand image
Moen

Engage Multi Function Showerhead in Spot Resist Brushed Nickel

  • Fast #
  • Part #M26010SRN
  • Item #9432097
  • Manufacturer Part #26010SRN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spot Resist™ brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Showerhead with handshower
  • Magnetix™ technology features an innovative magnetic docking system
  • Six-function downpour; rinse; pause; massage; relaxing massage; wide coverage; soothing massage
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Diameter
6-3/4 in
Faucet Connection Size
1/2 in
Height
9-1/4 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Engage
Color Finish Category
Nickel Tones
Color Finish Name
Spot Resist Brushed Nickel
Faucet Material
Plastic
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Multi
Spray Type
Downpour, Massage, Pause, Relaxing Massage, Rinse, Soothing Massage, Wide Coverage
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
026508280478