This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

Moen

Envi™ Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #M147913BN
  • Item #3978157
  • Manufacturer Part #147913BN
4.7 out of 5 Customer Rating
Brand image
Moen

Envi™ Multi Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #M147913BN
  • Item #3978157
  • Manufacturer Part #147913BN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three-function 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Envi™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/4 in
Hand Shower Flow Rate:
1.75 gpm
Height:
11-1/4 in
Hose Included:
No
Length:
10 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
UL Listed:
No
UPC:
026508200520
WaterSense Labeled:
Yes
Width:
5-3/4 in