Multi Function Hand Shower in Polished Chrome
Envi® Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Three-function 4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Envi®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75
- Height:
- 11-1/4
- Hose Included:
- No
- Length:
- 10
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Combination
- UL Listed:
- No
- UPC:
- 026508200513
- WaterSense Labeled:
- Yes
- Width:
- 5-3/4