Escutcheon and Gasket Kit in Spot Resist Stainless
Escutcheon and Gasket Kit in Spot Resist Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Specifications
- Brand Model Compatibility:
- Notch™ 6124 Pulldown Prep/Bar Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 10-3/4
- Spout Reach:
- 4-3/8
- UPC:
- 026508225103
- Width:
- 10