Escutcheon in Brushed Gold
Escutcheon in Brushed Gold
Package Quantity Info:
Each: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- 5 year limited warranty
Specifications
- Brand Model Compatibility:
- Align™ Posi-Temp® T2193 Tub and Shower Faucet Trim
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Length:
- 7
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508292044