Escutcheon in Classic Brushed Nickel
Escutcheon in Classic Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72 Pallet: 1728-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 5 year limited warranty
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 8370, 8375 and 8389 Single Handle Pressure Balancing Tub/Shower Valve
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 026508244739