Escutcheon in Matte Black for Model 84770BL
Escutcheon in Matte Black for Model 84770BL
Package Quantity Info:
Each: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Model 84770BL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1/4
- IAPMO Listed:
- No
- Length:
- 2-1/4
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508293614
- Width:
- 6