Escutcheon Polished Chrome
Escutcheon Polished Chrome
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 4
- Length:
- 7-19/50
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 026508179307
- Width:
- 5-19/50