Escutcheon Polished Chrome
Escutcheon Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Legend® 2270 Tub/Shower Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- UPC:
- 026508017043