Escutcheon Ring in Brushed Nickel
Escutcheon Ring in Brushed Nickel
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 8-1/2
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 026508173121
- Width:
- 5