ESCUTCHEON SCREWS
ESCUTCHEON SCREWS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Authentic Moen replacement part
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
-
Green
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Depth:
- 8-13/50 in
- Faucet Part Type:
- Screw
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 19/20 in
- MA Approved:
- Yes
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 026508244722
- WaterSense Labeled:
- Yes
- Width:
- 4-3/4 in