Single Handle Pull Down Touchless Kitchen Faucet in Chrome
Essie™ Single Handle Pull Down Touchless Kitchen Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 15-3/4 in. spout height provides ample clearance for washing tasks
- Designed for 1-, 2-, 3- or 4-hole sink configuration
- Maximize efficiency: MotionSense™ delivers consistent touchless activation, even when the handle is in the off position
- Keep clean: touchless means your faucet needs less cleaning and helps you control the spread of germs
- Simplify your routine: motion activation provides flexibility to conveniently complete many kitchen tasks
- Powered by 6 AA batteries or optional AC power adapter (sold separately)
- Power Clean™ spray technology provides 50% more spray power versus Moen pull-down and pull-out faucets without Power Clean™
- Equipped with the Reflex® system for smooth operation, easy movement and secure docking of the pull-down spray head
- Duralock™ Quick Connect system enables simple, hassle-free installation
- Pull-down design reaches around your entire sink, offering at-your-fingertips water delivery
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Essie™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Touchless
- NSF:
- NSF 61
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- No
- Spout Height:
- 8-7/16 in
- Spout Reach:
- 7-7/8 in
- Supply Lines Included:
- Yes
- UPC:
- 026508280416