4-3/10 in. Metal Handle Kit in Brushed Nickel
Eva 4-3/10 in. Metal Handle Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
Specifications
- ADA Compliant:
- No
- Collection:
- Eva
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Metal
- Height:
- 2-9/10 in
- Material:
- Metal
- Origin:
- Global
- UPC:
- 026508261385
- Width:
- 3-7/10 in