Diverter Tub Spout in Mediterranean Bronze
Eva™ Diverter Tub Spout in Mediterranean Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 576-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mediterranean Bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- Measures 7"
- Limited lifetime warranty
Documents
Specifications
- BAA Compliant:
- Yes
- Collection:
- Eva™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Diameter:
- 2-1/2
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Length:
- 7
- MA Approved:
- Yes
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 026508271858