9-1/2 in. Mounting Shank for Model 6400, 6600 and CA6400
Eva® 9-1/2 in. Mounting Shank for Model 6400, 6600 and CA6400
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model 6400, 6600, CA6400
- Collection:
- Eva®
- Faucet Part Type:
- Mounting Shank
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 9-1/2 in
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508199701
- WaterSense Labeled:
- No
- Width:
- 5 in