Eva™ Handle Kit in Oil Rubbed Bronze

Part #M177138ORB  |  Item #7203409  |  Manufacturer Part #177138ORB

$45.57 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Specifications

ADA Compliant: No

Coating: Painted

Collection: Eva™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

MA Approved: Yes

Material: Metal

NSF Certified: No

Origin: Global

Product Type: Handle

UL Listed: No

Weight: 0.48