Hotel Shelf Oil Rubbed Bronze
Eva™ Hotel Shelf Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Limited lifetime warranty
- Concealed screw mounting
- Constructed of zinc
- Quick and easy to install
Documents
Specifications
- Collection:
- Eva™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 10-21/32
- Height:
- 6-99/100
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Glass, Zinc
- UPC:
- 034584015150
- Width:
- 26