Moen
Eva™ Hotel Shelf Polished Chrome
Part #MYB2894CH | Item #3866322 | Manufacturer Part #YB2894CH
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 2,
- Pallet: 16
How to get it:
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Limited lifetime warranty
Documents
Specifications
Collection: Eva™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 10-21/32 in
Height: 6-99/100 in
Installation Type: Wall Mount
Length: 24 in
Material: Stainless Steel, Zinc
Width: 26 in