This product requires certification to purchase.

Single Handle Shower Faucet in Brushed Nickel (Trim Only)

Moen

Eva™ M-Core™ 2-Series Single Handle Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MUT2132NHBN
  • Item #9511365
  • Manufacturer Part #UT2132NHBN
3.7 out of 5 Customer Rating
Brand image
Moen

Eva™ M-Core™ 2-Series Single Handle Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MUT2132NHBN
  • Item #9511365
  • Manufacturer Part #UT2132NHBN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
  • M-CORE universal valves, with 2-Series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • M-CORE 2-Series is available a wide variety of styles and finishes
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • Backed by Moen's Limited Lifetime Warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Eva™ M-Core™ 2-Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-22/25 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Trim Only:
Yes
UPC:
026508338162
Width:
6-1/2 in