This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Moen

Eva™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MOE6400
  • Item #3777005
  • Manufacturer Part #6400
5 out of 5 Customer Rating
Brand image
Moen

Eva™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MOE6400
  • Item #3777005
  • Manufacturer Part #6400
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Vessel extension kit available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Eva™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Depth:
6-31/100
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Height:
8-3/4
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2
NSF:
NSF 61, NSF 372, NSF 9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
4-7/8
Spout Reach:
5-1/16
Trim Only:
No
UL Listed:
No
UPC:
026508195369
WaterSense Labeled:
Yes
Width:
6