Eva™ Single Handle Multi Shower Faucet in Brushed Nickel Trim Only

Part #MT2138EPBN  |  Item #8766478  |  Manufacturer Part #T2138EPBN

$156.23 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 96

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Eva™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Flow Rate: 1.5 gpm

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

Material: Brass

NSF Certified: Yes

Number of Handles: Single Handle

Number of Holes: 2 Hole

Origin: Domestic

Product Type: Shower

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Spout Reach: 5 in

Style: Transitional

Trim Only: Yes

Valve Type: Disc Valve

WaterSense Labeled: Yes

Weight: 3.57