Trip Lever in Polished Chrome
Eva® Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Oil Rubbed Bronze finish delivers a rich, dark brown, Old World finish with striking light and dark accents
- Corrosion-resistant metal construction
- Drawer or cabinet knob
- Designed for hassle-free installation
- Coordinating finishes makes this perfect for use in the bath and kitchen
- Coordinates with Moen bathroom faucets and accessories
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Collection:
- Eva®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-4/5
- Handle Type:
- Trip Lever
- Length:
- 4
- Material:
- Zinc
- UPC:
- 034584005601
- Width:
- 1-1/2