Tub Spout in Oil Rubbed Bronze
Eva™ Tub Spout in Oil Rubbed Bronze
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of Bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T944
- Collection:
- Eva™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Height:
- 7-3/4 in
- Installation Type:
- Deck Mount
- Length:
- 7-1/4 in
- MA Approved:
- Yes
- Material:
- Metal
- Spout Reach:
- 7-1/4 in
- UL Listed:
- No
- UPC:
- 026508264973