This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

Moen Polished Chrome Two Handle Centerset Bathroom Sink Faucet with 50/50 Drain Assembly
Moen Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #66410
Moen

Eva™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #M66411
  • Item #3159444
  • Manufacturer Part #66411
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Polished Chrome Two Handle Centerset Bathroom Sink Faucet with 50/50 Drain Assembly
Moen Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #66410
Moen

Eva™ Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #M66411
  • Item #3159444
  • Manufacturer Part #66411
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Includes red and blue markings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1234
Collection:
Eva™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-1/4
Spout Reach:
4
Spout Type:
High Arc
Trim Only:
No
UL Listed:
No
UPC:
026508164051
WaterSense Labeled:
Yes