This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

Moen

Eva™ Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT943
  • Item #2846421
  • Manufacturer Part #T943
3.4 out of 5 Customer Rating
Brand image
Moen

Eva™ Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT943
  • Item #2846421
  • Manufacturer Part #T943
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Collection:
Eva™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-1/2
Faucet Center Size:
10 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/2
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-3/4
Trim Only:
Yes
Tub Spout Reach:
8-1/2
UPC:
026508153192
WaterSense Labeled:
No
Width:
16