Eva™ Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

Part #MYB2808ORB  |  Item #2882362  |  Manufacturer Part #YB2808ORB

$38.97 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Eva™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 3-3/8 in

Height: 6-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-24/25 in

Material: Zinc

Mount Type: Wall

Pivoting: Yes

Projection: 3-3/8 in

Width: 2-1/2 in