Moen
Eva™ Wall Mount Toilet Tissue Holder in Polished Chrome
Part #MYB2808CH | Item #2882375 | Manufacturer Part #YB2808CH
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 720
How to get it:
Product Details
- Corrosion resistant
- Pro-fit™ installation system with a built-in level
- Includes template and mounting hardware
- Limited lifetime warranty
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Eva™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 3-3/8 in
Height: 6-1/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 6-24/25 in
Material: Zinc
Mount Type: Wall
Pivoting: Yes
Projection: 3-3/8 in
Width: 2-1/2 in