4-Hole 1-Bowl Drop-In Kitchen Sink with Center Drain
Excalibur® 4-Hole 1-Bowl Drop-In Kitchen Sink with Center Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Satin finish
- No of bowls: single bowl
- Five year limited warranty
- Soundshield sound deadening, inhibits condensation
- Single bowl
Specifications
- ADA Compliant:
- No
- Collection:
- Excalibur®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Faucet Center Size:
- 4 in
- Gauge (metal):
- 22
- IAPMO Listed:
- No
- Material Type:
- 301L
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 21-1/4 in x 16 in x 8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 25 in x 22 in x 8 in
- UPC:
- 026508011942