1-Hole Pull-Out Spout Kit in Glacier
Extensa 1-Hole Pull-Out Spout Kit in Glacier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- Brand Model Compatibility:
- Extensa® 7560 Kitchen Pull Out Faucet
- Collection:
- Extensa
- Color Finish Category:
- Whites
- Color Finish Name:
- Glacier
- Depth:
- 8-1/2
- Faucet Part Type:
- Spout
- GSA Approved:
- No
- Height:
- 2-7/25
- UPC:
- 026508171974
- Width:
- 3-27/50